Progress Lighting

Eclipse 27-3/8 in. 100W 4-Light Medium E-26 Incandescent Pendant in Antique Bronze

Part #PP348720  |  Manufacturer Part #P3487-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contemporary styling.
  • Satin white glass.
  • Perfect for residential and commercial applications.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Eclipse

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 27-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin White

Height: 24 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 21

Width: 27-3/8 in