Progress Lighting

Eclipse 4-Light Inverted Pendant in Brushed Nickel

Part #PP357509  |  Manufacturer Part #P3575-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contemporary styling.
  • Satin white glass.
  • Perfect for residential and commercial applications.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Eclipse

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 27-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Satin White

Height: 24 in

Installation Type: Ceiling Mount

Length: 60 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 21

Width: 27-3/8 in