Edgelit 13W 1-Light LED Edgelit Canless Recessed Downlight in Satin White

Part #PP80000402830  |  Item #7529370  |  Manufacturer Part #P800004-028-30

$ 39.24 EACH

Color/Finish:
Satin White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 5" LED Edgelit recessed
  • White finish
  • 8.3w LED, 3000K, 90CRI, 575 lumens (delivered).
  • Slim, low profile recessed downlight combines innovative technology, aesthetics, and functionality
  • No housing or J-Box required for installation
  • Featuring a detachable driver box, which can be mounted remotely for shallow ceiling installations
  • IC rated and Air-Tight
  • Flicker free dimming down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers
  • Energy efficient design provides up to a 75% energy savings and up to 54,000 hours of LED life
  • Energy Star Qualified

Specifications

ADA Compliant: No

AMP: 0.07

Application: Residential

Bulb Type: LED

CSA Certified: Yes

Collection: Edgelit

Color Finish: Satin White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: White

Green: [Yes, Energy Star]

Height: 3 in

Installation Type: Ceiling Mount

Lumens: 575

Lumens per Watt LPW : 69.2

Material: [Plastic, Steel]

Number Of Hours: 54000

Number Of Lights: 1

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 13

Weight: 0.88

Width: 5 in