Edition 15-7/8 in. 100W 1-Light Outdoor Wall Lantern in Black

Part #PP607231  |  Item #5065500  |  Manufacturer Part #P6072-31

$ 138.96 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Black finish.
  • Distinct hexagonal shape.
  • Classic styling.
  • Clear water glass elements.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Edition

Color Finish: Black

Color Finish Category: Blacks

Depth: 10 in

Diameter: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Water

Height: 15-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 6.28

Width: 9 in