100W 3-Light Medium E-26 Bath Light in Brushed Bronze

You last purchased this on
 
Progress Lighting

Elevate 100W 3-Light Medium E-26 Bath Light in Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Elevate 100W 3-Light Medium E-26 Bath Light in Brushed Bronze

  • Fast #
  • Part #PP300022109
  • Item #7254650
  • Manufacturer Part #P300022-109
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mid-century modern look.
  • Etched white glass shades.
  • Brushed Bronze finish.
  • Fixture can be installed with glass facing up or down.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
No
Collection:
Elevate
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
8 in
Diameter:
24-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century, Modern, Modern, Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Watts:
100 W
Weight:
4.6 lb
Width:
24-3/4 in