100W 3-Light Medium E-26 Incandescent Vanity Fixture in Black
Elevate 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Black
Frequently Purchased Together
Product Details
- Crisp metallic frames encase etched-glass white shades
- Mount the three-light bath fixture on the wall in bath and vanity settings to enhance a spa-like atmosphere
- Form beautifies function with Elevate’s bath and vanity fixtures
- Uses three, 100-watt max. medium base bulbs including LED equivalent (sold separately)
- Dramatic Matte Black finish
- Measures 24 3/4in W x 7 1/2in ht.
- Each fixture can be hung with the glass facing up or down for extra customization
- Its sleek profile and Modern design make it ideal for a streamlined bathroom
- Compatible with standard wall dimmer
- UL Safety listed for use in damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Elevate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Diameter:
- 24-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White, Cylinder, Fluted
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 24-3/4 in