Progress Lighting
Elevate 75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome
Part #PP350040015 | Item #7254581 | Manufacturer Part #P350040-015
Product Details
- Polished Chrome finish.
- Mid-century modern look.
- Etched white glass shades.
- Glass shades.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: Yes
Collection: Elevate
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 11-3/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched White
Height: 9-7/8 in
Installation Type: Semi-flush Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: [Down Lighting, Ambient Lighting]
Lighting Style: [Mid-century, Modern, Transitional]
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Product Type: Ceiling Light
Smart Home Enabled: No
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 75
Weight: 4.4
Width: 11-3/4 in