Progress Lighting Elina 100W 5-Light Medium E-26 Base Incandescent Chandelier in Polished Nickel

PP4651104

Color Finish

(Pricing is for Polished Nickel)

$509.76

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Heirloom quality details.
  • Includes one 6", four 12" stems and 6 Links of chain.
  • K9 glass orb accents.
  • Polished Nickel finish.
  • Tall, trumpeted opal glass.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Elina
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
23-7/8 in
Installation Type
Ceiling Mount
Length
91-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Luxe/Traditional
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday