Progress Lighting

Emergency LED Exit Light Red

Part #PPE00830  |  Manufacturer Part #PE008-30

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long-life LED lamps provide maximum lamp life and energy savings
  • Includes long-life nickel cadmium battery for UL recognized 90-minute emergency lighting
  • Red lettering
  • Universal single-face or double-face
  • Molded-in template for quick installation
  • Canopy covers a standard 4” octagonal recessed outlet box
  • Listed for damp locations
  • Meets life safety NFPA 101 and NFPA 70 requirements
  • Meets OSHA requirements

Specifications

Battery Type: NiCad

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Height: 8-5/8 in

Letter Color: Red

Lettering: Exit

Material: Plastic

Material Type: Thermoplastic

Power Source: [AC, Battery]

Width: 11-3/5 in