0 items

Progress Lighting Enchant 15-1/8 x 8-1/8 in. 100W 1-Light Outdoor Wall Lantern in Espresso

PP595984

Color Finish

(Pricing is for Espresso)

$153.98

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Die-cast aluminum
  • Espresso finish
  • Glass shade

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Enchant
Color Finish
Espresso
Color Finish Category
Browns
Depth
10 in
Diameter
8-1/8 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
15-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday