End feed with flush canopy in Brushed Nickel
Alpha Trak End feed with flush canopy in Brushed Nickel
Frequently Purchased Together
Product Details
- Alpha Trak accessory.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Alpha Trak
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Material:
- Steel
- Product Type:
- Track Lighting
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 0.4 lb
- Width:
- 4-1/2 in