0 items

Progress Lighting Endorse 9W 1-Light Hanging Lantern in Black

PP65263130K9

Color Finish

(Pricing is for Black)

$238.62

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • 3000K color temperature, 90+ CRI.
  • 623 lumens 69.2 lumens/watt per module
  • Black finish.
  • Clear beveled glass panels.
  • Intriguing visual effect.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Traditional form.

SPECIFICATIONS

ADA Compliant
No
AMP
0.075
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Endorse
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
3000
Diameter
8-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Clear
Green
Energy Star, Yes
Height
14-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
101 in
Light Bulb Shape Code
B12
Lighting Style
Traditional/Transitional
Lumens
361
Lumens per Watt LPW
46.9
Material
Die Cast Aluminum
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday