100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Englewood 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Frequently Purchased Together
Product Details
- An interior coating of copper metallic paint amplifies its illumination
- The hanging lantern is ideal for an exterior portico or interior foyer, over kitchen islands or a dining table in a covered outdoor living area, in a breakfast nook, porch or sunroom
- Inspired by the look of hammered copper Englewood fixtures display elements of rustic craftmanship
- Dark Sky compliant
- Measures 12in diameter x 8in ht.
- Uses one 100-watt max. medium base bulb or LED equivalent (sold separately)
- Deep Black finish
- Perfect for Farmhouse interior and exterior architecture
- Compatible with standard wall dimmer
- UL Safety listed for use in damp locations
Specifications
- Collection:
- Englewood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- PP55032031
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W