0 items

Progress Lighting Equinox 100W 1-Light Medium Base Incandescent Pendant in Polished Nickel

PP7078104

Color Finish

(Pricing is for Polished Nickel)

$270.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Etched opal glass shade
  • Includes one 6", four 12" stems and 6 links of chain
  • Interlocking rings
  • Polished Nickel finish

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Equinox
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
16-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
81-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday