Progress Lighting Equinox 6 Light 60W Candelabra Pendant Burnished Silver

PP3889126

Manufacturer Part #: P3889-126

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Burnished Silver finish.
  • Interlocking rings.
  • Matching candle sleeves.
  • Can be displayed individually or in groupings of two or more.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Equinox
Diameter
27-3/4 in
Dimmable
Yes
ETL Listed
No
Height
30 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday