Progress Lighting Equinox 60W 8-Light Candelabra Pendant in Burnished Silver

PP3791126

Manufacturer Part #: P3791-126

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Burnished Silver finish.
  • Ideal for linear installations.
  • Matching candle sleeves.
  • 9-gauge chain included.

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Equinox
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Diameter
14-1/4 in
Dimmable
Yes
Energy Star Compliant
No
Height
26-3/8 in
Installation Type
Ceiling Mount
Length
39 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Coastal, Farmhouse, Transitional
Material
Steel
Number Of Lights
8
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
14-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday