Progress Lighting

Essential 8-11/16 in. 100W 1-Light Wall Lantern in Black

Part #PP605931  |  Manufacturer Part #P6059-31

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish.
  • White linen glass.
  • Powder coat finish.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Essential

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-11/16 in

Diameter: 5-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Linen

Height: 8-11/16 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Traditional, Craftsman]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: PP605931

UL Listed: No

Volts: 120V

Watts: 100

Weight: 1.54

Width: 5-7/8 in