Progress Lighting

Esteem 5-Light 60W Candelabra E-12 Incandescent Chandelier in Antique Bronze

Part #PP461520  |  Manufacturer Part #P4615-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exaggerated classic frame.
  • Casual lux styling for the home.
  • K9 finial accents.

Specifications

Bulb Type: Incandescent

CSA Certified: No

Collection: Esteem

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 27 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 27 in

Installation Type: Ceiling Mount

Length: 102 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Luxe, Traditional]

Material: Steel

Number Of Lights: 5

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 27 in