Progress Lighting

Evoke 28-1/2 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel

Part #PP400026104  |  Manufacturer Part #P400026-104

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Nickel finish with Silver Ridge accents.
  • Elliptical frame supports candelabra with clear glass shade.
  • Features a unique shape.
  • Adds a livable luxury feel to your home.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Evoke

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 28-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 39-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Luxe, Transitional]

Material: Steel

Number Of Lights: 6

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 22.5

Width: 28-1/2 in