0 items

Progress Lighting Evoke 60W 5-Light Chandelier in Polished Nickel

PP400025104

Color Finish

(Pricing is for Polished Nickel)

$385.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adds a livable luxury feel to your home
  • Elliptical frame supports candelabra with clear glass shade
  • Features a unique shape
  • Polished Nickel finish with Silver Ridge accents

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Evoke
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
24-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
35-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Glass, Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday