10-1/2 in. 100W 1-Light Medium Lantern in Black

You last purchased this on
 
Progress Lighting

Fairview 10-1/2 in. 100W 1-Light Medium Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Fairview 10-1/2 in. 100W 1-Light Medium Lantern in Black

  • Fast #
  • Part #PP584831
  • Item #3334773
  • Manufacturer Part #P5848-31
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched glass enclosure
  • Black finish
  • Requires Certification

Specifications

Collection:
Fairview
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10-1/2 in
Glass Type:
Etched
Height:
92 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
Watts:
100 W