Progress Lighting Fairview 75 W 1-Light Medium Small Wall Lantern in Black

PP577531

Color Finish

(Pricing is for Textured Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Black finish.
  • Etched glass enclosure.
  • Textured powder coat finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Fairview
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
8-1/2 in
Diameter
6-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
11-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Brass
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
75
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday