Progress Lighting Fan Down Rod in Forged Black

PP2604

Length

Starting at $21.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4 In. Diameter x 18 In. Height.
  • Antique Bronze finish.
  • Pre-drilled holes for proper electrical grounding.
  • Sturdy steel construction.

SPECIFICATIONS

ADA Compliant
No
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
3/4 in
Dimmable
No
Energy Star Compliant
No
Height
18 in
Installation Type
Ceiling Mount
Length
18 in
Lighting Style
Utilitarian/Commodity
Material
Steel
Type
Ceiling Fan Downrod

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday