0 items

Progress Lighting Fiorentino 60 W 2-Light Candelabra E-12 Flush Mount Ceiling Fixture in Forged Bronze

PP381577

Color Finish

(Pricing is for Forged Bronze)

$150.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Etched detailed columns and banding with stylized leaves
  • Forged Bronze finish with blended Black and Brown tones and faint golden highlights
  • Romantic champagne drip glass candles
  • Sparkling seeded glass shades

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fiorentino
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
11-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
11 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
2
UL Listed
No
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday