60 W 3-Light Hall & Foyer in Forged Bronze

You last purchased this on
 
Progress Lighting

Fiorentino 60 W 3-Light Hall & Foyer in Forged Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Fiorentino 60 W 3-Light Hall & Foyer in Forged Bronze

  • Fast #
  • Part #PP287977
  • Item #3196402
  • Manufacturer Part #P2879-77
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forged Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Romantic champagne drip glass candles.
  • Sparkling seeded glass shades.
  • Forged Bronze finish with blended black and brown tones and faint golden highlights.
  • Etched detailed columns and banding with stylized leaves.
  • Requires Certification

Specifications

Collection:
Fiorentino
Color Finish Category:
Bronze Tones
Color Finish Name:
Forged Bronze
Diameter:
15-7/8 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
35-7/8 in
Installation Type:
Ceiling Mount
Length:
111 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Bohemian, Traditional, Rustic
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W