Firebox 9-9/16 in. Fire Rated LED Pro-Optic Recessed Housing

Part #PP821FBLED  |  Item #4486919  |  Manufacturer Part #P821-FBLED

$ 165.96 EACH

Diameter:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal J-box with snap-out sides.
  • Adjustment for ceiling thickness from 1/2" to 2" .
  • Fits into 2X8 construction.

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Firebox

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 8-13/16 in

Diameter: 6 in

Dimmable: Yes

Energy Star Compliant: No

Height: 9-3/16 in

Installation Type: Ceiling Mount

Length: 13-3/8 in

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Material: [Steel, Fiberglass]

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 14

Width: 12-3/8 in