Fitter 11-3/4 in. 2-Light Close-to-Ceiling Fixture in White

Part #PP341220  |  Item #2834169  |  Manufacturer Part #P3412-20

$ 50.67 EACH

Color/Finish:
Antique Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • White glass bowl.
  • Steel construction.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Fitter

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 11-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 5-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Traditional, Casual]

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 5.8

Width: 11-3/4 in