60 W 2-Light Medium Fitter Close-to-Ceiling Fixture with White Glass in Antique Bronze
Fitter 60 W 2-Light Medium Fitter Close-to-Ceiling Fixture with White Glass in Antique Bronze
Frequently Purchased Together
Product Details
- White glass bowl.
- Steel construction.
- Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Fitter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.8 lb
- Width:
- 9-1/2 in