Progress Lighting Flat Glass 2-Light Foyer

PP3690

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish.
  • Clear flat glass panels.
  • White candle clusters.

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Flat Glass
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
9-7/16 in
Dimmable
Yes
Energy Star Compliant
No
Glass Type
Clear Flat
Height
12 in
Installation Type
Ceiling Mount
Length
49 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday