8 x 4-1/2 in. 100W 1-Light Outdoor Wall Lantern in Polished Brass

You last purchased this on
 
Progress Lighting

Flat Glass Lantern 8 x 4-1/2 in. 100W 1-Light Outdoor Wall Lantern in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Flat Glass Lantern 8 x 4-1/2 in. 100W 1-Light Outdoor Wall Lantern in Polished Brass

  • Fast #
  • Part #PP560710
  • Item #955756
  • Manufacturer Part #P5607-10
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clear flat glass panels.
  • Brass Guard finish coat.
  • Polished Brass finish.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Flat Glass Lantern
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
6-1/8 in
Diameter:
4-9/16 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Flat
Height:
8-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
4-1/2 in