Progress Lighting

Fleet 100W 4-Light Medium E-26 Bath Light in Polished Chrome

Part #PP216815  |  Manufacturer Part #P2168-15

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Emulates European faucet designs.
  • Distinct die cast arm and cup.
  • Etched opal glass.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Fleet

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/2 in

Diameter: 32 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 7-3/16 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

Type: PP216815

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 8.16

Width: 32 in