Progress Lighting

Flourish 17-1/2 in. 60W 3-Light Semi-Flush Mount Ceiling Fixture in Cognac

Part #PP371072  |  Manufacturer Part #P3710-72

Color/Finish:
Cognac

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Artisanal glass and autumnal linen shade.
  • Clear geometric glass shapes.
  • Rich smoky coloration glass beads.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Flourish

Color Finish: Cognac

Color Finish Category: Browns

Diameter: 15-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Fabric

Height: 17-1/2 in

Installation Type: Ceiling Mount

Length: 57 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Bohemian, Traditional, Luxe]

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60