60W 4-Light Pendant in Cognac
Flourish 60W 4-Light Pendant in Cognac
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Artisanal glass.
- Clear geometric glass shapes mix with small beads and larger pendants.
- Cognac finish.
- Rich, smoky coloration.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Flourish
- Color Finish Category:
- Browns
- Color Finish Name:
- Cognac
- Diameter:
- 20-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Autumn
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Length:
- 102 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Bohemian, Traditional, Luxe
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W