Progress Lighting Flush Mount 17W 1-Light Flushmount Ceiling Light

PP802230K

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1050 lumens Lumen output and distribution comparable to a 100W incandescent lamp.
  • Can be installed in a 4" J-Box and 6", 5" and 4" recessed housing. (All hardware included).
  • Die-cast aluminum construction with a powder coat paint finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes).
  • Metallic Gray finish.
  • Simple snap in installation for J-Box and Twist and Push for recessed housings.
  • Suitable for use in IC or NON-IC Applications.

SPECIFICATIONS

ADA Compliant
No
Average Life
5.71
Bulb Type
LED
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Flush Mount
Color Finish
Metallic Grey
Color Finish Category
Greys
Color Temperature
3000
Diameter
7-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
1-3/16 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Style
Modern, Transitional
Lumens
1050
Lumens per Watt LPW
67
Material
Die Cast Aluminum
Maximum Temperature
30
Number Of Hours
50000
Number Of Lights
1
Power Source
Electric
Type
Ceiling Light
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday