Progress Lighting

Fontayne 60W 6-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

Part #PP400081009  |  Manufacturer Part #P400081-009

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features updated designs that honor the charm of early American styling
  • Dramatic circular frame offers a stylish perch for graceful candelabra lights
  • Dual tone finish combination is Brushed Nickel with hand painted weathered gray accents
  • Uses six 60 watt max. candelabra base lamps
  • Fontayne provides a timeless elegance to Rustic Farmhouse, Modern Farmhouse and Urban Industrial spaces
  • Ideal for welcoming guests and visitors in a foyer or entryway, as well as in dining room or traditional living room settings
  • Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Fontayne

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 24-3/4 in

Installation Type: Dry, Hanging Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Farmhouse, Urban Industrial

Material: Steel

Number Of Lights: 6

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10.6

Width: 22 in

Wire Gauge: 9 ga