60W Dimmer LED Driver in Antique Bronze

You last purchased this on
 
Progress Lighting

Fontayne 60W Dimmer LED Driver in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Fontayne 60W Dimmer LED Driver in Antique Bronze

  • Fast #
  • Part #PP400081020
  • Item #7529071
  • Manufacturer Part #P400081-020
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for farmhouse, modern, modern mountain, and urban industrial style settings
  • Handsome antique bronze finish
  • Ideal for a dining room, great room, hall, or foyer
  • Certifications: cETLus Dry Location Listed
  • Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 22-inch diameter by 24.75-inch height by 111.5-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Organic weathered oak geometric accent element
  • Pairs with the Galley, Conestee, and Hansford collections by Progress Lighting
  • Requires Certification

Specifications

Application:
Lighting
Collection:
Fontayne
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
22 in
Diameter:
22 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
36-5/16 in
Installation Type:
Ceiling Mount
Length:
111-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Up Lighting
Lighting Style:
Farmhouse, Urban Industrial
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Size:
22 in x 22 in x 36.3125 in
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
10.58 lb
Width:
22 in