0 items

Progress Lighting Fortune 12-1/2 in. 60 W 3-Light Candelabra Chandelier in Polished Nickel

PP4673104

Color Finish

(Pricing is for Polished Nickel)

$384.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Gleaming metal work
  • Includes 6 links of 9 gauge chain supplied for sloped ceilings
  • K9 glass accents appear all throughout the fixture
  • White diffusers and opal etched drum shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
12-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
77-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
180

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday