0 items

Progress Lighting Fortune 22-7/8 in. 100W 3-Light Vanity Fixture in Polished Nickel

PP2927104WB

Color Finish

(Pricing is for Polished Nickel)

$317.46

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brilliant gleaming metalwork
  • Glamorous design with K9 glass accents
  • Gracefully supports white diffusers
  • Includes Krypton bulb
  • Mount fixture in up position only

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Krypton
CSA Certified
No
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-7/8 in
Diameter
22-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
7-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
22-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday