Progress Lighting Fortune 60W 1-Light Wall Sconce in Polished Nickel

PP7049104WB

Manufacturer Part #: P7049-104WB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brilliant gleaming metalwork finished in Polished Nickel.
  • Gracefully supports white diffuser.
  • Glamorous design with K9 glass accent.
  • Krypton bulb included.
  • Mount fixture in up position only.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Krypton
CSA Certified
No
Collection
Fortune
Depth
7-3/4 in
Diameter
5-7/8 in
Dimmable
Yes
ETL Listed
No
Glass Type
Opal Etched
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
5-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday