0 items

Progress Lighting Fortune 60W 9-Light Candelabra Incandescent Chandelier in Polished Nickel

PP4675104

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Gleaming metal work
  • Includes 6 links of 9 gauge chain supplied for sloped ceilings
  • K9 glass accents appear all throughout the fixture
  • White diffusers and opal etched drum shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
31 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
15-3/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
80-13/16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday