Progress Lighting
Frame 3-3/8 in. 35W 1-Light Linear Vanity with Etched White Glass in Brushed Nickel
Part #PP27820930K9 | Item #7183480 | Manufacturer Part #P2782-0930K9
Product Details
- Modern architectural styling.
- Integrated LED source and circular etched opal glass.
- Fixtures can be installed horizontally or vertically.
- Dimmable to 10% with many ELV dimmers
- 1657 lumens 47 lumens/watt
- 3000K color temperature, 90+ CRI.
- CRI: 90
Documents
Specifications
ADA Compliant: No
AMP: 0.292
Average Life: 4.79
Bulb Type: LED
CSA Certified: No
Collection: Frame
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Color Temperature: 3000
Depth: 3-7/16 in
Diameter: 24 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Etched White
Height: 4-3/4 in
Installation Type: Wall Mount
Light Bulb Shape Code: B12
Lighting Direction: Up/Down Lighting
Lighting Style: [Modern, Transitional]
Lumens: 1448
Lumens per Watt LPW : 38.1
Material: Steel
Maximum Temperature: 30
Number Of Hours: 42000
Number Of Lights: 1
Power Source: Hardwired
Smart Home Enabled: No
Type: PP278230K9
UL Listed: No
Volts: 120V
Watts: 35
Weight: 2.9
Width: 24 in