12-1/8 in. 17W 1-Light LED Pendant in Oil Rubbed Bronze
Fresnel Lens 12-1/8 in. 17W 1-Light LED Pendant in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Fresnel glass lens.
- Antique inspired with industrial roots
- Oil Rubbed Bronze finish.
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
- Dimmable to 10% with many ELV dimmers
- Includes two 6", one 12", two 15" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Application:
- Lighting
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Fresnel Lens
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Diameter:
- 12-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Fresnel
- Green Product:
- Yes, Energy Star
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Transitional, Urban Industrial
- Lumens:
- 987
- Lumens per Watt:
- 57.1
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 8 lb
- Width:
- 12-1/8 in