Galley 1-100W MED POST LANTERN

Part #PP500047020  |  Item #7359302  |  Manufacturer Part #P500047-020

$ 359.64 EACH

Type:

PP500047020
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Arched supporting frame features overscale metal turnings for an enhanced sense of architectural styling
  • Linen shades comprised of rich, satin lining for a tailored sense of fit and finish to complement the multi-light cluster
  • Design complements both coastal decor and commercial style kitchens
  • A simple modern form.
  • Antique Bronze finish.
  • Part of the Design Series Collections offering high style and design.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Galley

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 21 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Linen

Height: 24-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Coastal, Farmhouse, Transitional]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Type: PP500047020

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 6.8

Width: 21 in