Progress Lighting
Gather 1 Light 100W Pendant Antique Bronze
Part #PP511320 | Item #4307595 | Manufacturer Part #P5113-20
Product Details
- Antique Bronze finish.
- White etched glass shades provide distinctive lighting.
- Includes two 6" stems and 42 in of chain.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Gather
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 5-3/4 in
Installation Type: [Ceiling Mount, Stem Mount]
Length: 63 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 1
Power Source: Hardwired
Product Type: Pendant
Smart Home Enabled: No
Type: PP511320
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 6
Width: 4 in