Gather 10-3/8 in. 100W 2-Light Medium E-26 Base Semi-Flushmount Ceiling Fixture in Antique Bronze

Part #PP374820  |  Item #7056541  |  Manufacturer Part #P3748-20

$ 82.00 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Smart simplicity to complement today's home.
  • Etched glass shades add distinction.
  • Antique Bronze metal arms.
  • Includes one 6", four 12" stems and 6 Links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Gather

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 12-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 10-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.64

Width: 12-7/8 in