Progress Lighting

Gather 100W 2-Light Medium Base Bracket in Polished Chrome

Part #PP2707  |  Manufacturer Part #P2707-15

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Chrome finish.
  • Etched glass shades.
  • Distinctive lighting.
  • Coordinate with other Gather fixtures.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Gather

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/2 in

Diameter: 12 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

Type: PP270715

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4

Width: 12 in