13W 1-Light CFL Mini Pendant in Brushed Nickel

You last purchased this on
 
Progress Lighting

Gather 13W 1-Light CFL Mini Pendant in Brushed Nickel

  • Fast #
  • Part #PP511309EBWB
  • Item #4307578
  • Manufacturer Part #P5113-09EBWB
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gather 13W 1-Light CFL Mini Pendant in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White etched glass shades provide distinctive lighting.
  • Includes two 6" stems and 42 in of chain.
  • Brushed Nickel finish.
  • Meets California Title 24.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Gather
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
5-3/4 in
Installation Type:
Ceiling Mount, Stem Mount
Length:
63 in
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
B12
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
13 W