Progress Lighting
Gather 18-1/2 in. 13W 3-Light Chandelier with Bulb in Brushed Nickel
Part #PP444009EBWB | Item #4307564 | Manufacturer Part #P4440-09EBWB
Product Details
- Brushed Nickel finish.
- Swooping metal arms deliver volume to the fixture.
- White etched glass shades provide distinctive lighting.
- Meets California Title 24.
Specifications
Bulb Type: Compact Fluorescent
CSA Certified: No
Collection: Gather
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 18-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: Yes
Glass Type: Etched
Green: [Yes, Energy Star]
Height: 15 in
Installation Type: Ceiling Mount
Length: 60 in
Light Bulb Base Type: GU24
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 13