Progress Lighting Gather 18-1/2 in. 13W 3-Light Chandelier with Bulb

PP4440EBWB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish.
  • Meets California Title 24.
  • Swooping metal arms deliver volume to the fixture.
  • White etched glass shades provide distinctive lighting.

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
No
Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched
Green
Energy Star, Yes
Height
15 in
Installation Type
Ceiling Mount
Length
60 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
B12
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday