Gather 19-1/2 in. 100W 3-Light Medium E-26 Incandescent Chandelier in Antique Bronze

Part #PP473420  |  Item #7115013  |  Manufacturer Part #P4734-20

$ 93.00 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Smart simplicity to complement today's home.
  • Etched glass shades add distinction.
  • Antique Bronze metal arms.

Specifications

Application: Lighting

Bulb Type: Incandescent

Collection: Gather

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 16-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 2.3

Width: 19-1/2 in